Red Helix Cobalt 17/64" Drill Bit

Item #: 2231514

Cat #: 48-89-2314

UPC: 045242188291

Sign In or Register to view pricing and more.
Documents & Guides
QUADEDGE TIP™ Decreases Heat Build Up for Faster Drilling, RED HELIX™ for Rapid Material Extraction, ENHANCED TAPERED WEB™ Increases Flute Durability & Core Strength

Overview

QUADEDGE TIP™ Decreases Heat Build Up for Faster Drilling, RED HELIX™ for Rapid Material Extraction, ENHANCED TAPERED WEB™ Increases Flute Durability & Core Strength
The MILWAUKEE® RED HELIX™ Cobalt 17/64" Drill Bit are engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP™ to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits™.
Also known as: 045242188291, 48-89-2314

Specifications

Type: Drill Bits
Type: Drill Bits

Customer Reviews

No reviews for this product
(0)