MIL 48-20-4300 5/8 X 10

Item #: 2231509

Cat #: 48-20-4300

UPC: 045242103409

Sign In or Register to view pricing and more.
Documents & Guides
4-cutter Head, Spline Shank, Drilling Depth: 5in, Overall Length: 10in, Diameter: 0.63in

Overview

4-cutter Head, Spline Shank, Drilling Depth: 5in, Overall Length: 10in, Diameter: 0.63in
Four cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters (also available in metric from 16 mm to 38 mm).
Also known as: 045242103409, 48-20-4300

Specifications

Type: Spline
Type: Spline

Customer Reviews

No reviews for this product
(0)