Variable Speed Drive, ATV12, 0.37kW, 0.55HP, 200-240VAC, 1PH, with Heat Sink

Item #: 223136

Cat #: ATV12H037M2

UPC: 785901871392

Sign In or Register to view pricing and more.
AC Drive Altivar 12, 2.4 Amp, Variable & Constant, 0.55 Horse Power, 0.37 kW, 230 Volt AC, with Heat Sink, IP20

Overview

AC Drive Altivar 12, 2.4 Amp, Variable & Constant, 0.55 Horse Power, 0.37 kW, 230 Volt AC, with Heat Sink, IP20
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.37kW / 0.55hp and a rated voltage from 200V to 240V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.
Also known as: 785901871392, ATV12H037M2

Specifications

Volts AC: 230
Amps: 2.400
Wattage: 0.370 kW
Horsepower: 0.500
Standards: California Proposition 65
Volts AC: 230
Wattage: 0.370 kW
Standards: California Proposition 65
Amps: 2.400
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)