3/4" PVC Coated Hygienic Liquidight Conduit, 25' Coil

Item #: 2231279

Cat #: S60700CTHG

UPC: 847656013424

Documents & Guides
3/4" PVC Coated Hygienic Liquidight Conduit, 25' Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4" PVC Coated Hygienic Liquidight Conduit, 25' Coil
Type 316 stainless steel helically wound flexible conduit with smooth, water-tight hygienic PVC Coating
Also known as: 847656013424, S60700CTHG

Specifications

Diameter: 3/4 in
Length: 25 ft
Color: Blue
Jacket: PVC
Material: 316 Stainless Steel
Package Type: Coil
Type: Hygentic
Diameter: 3/4 in
Color: Blue
Material: 316 Stainless Steel
Type: Hygentic
Length: 25 ft
Jacket: PVC
Package Type: Coil

Customer Reviews

No reviews for this product
(0)