CCD S60500CTHG 1/2IN SS316 HYGIENIC
Item #: 2231278
Cat #: S60500CTHG
UPC: 847656015190
Documents & Guides
CLB S60500CTHG 1/2" PVC FLEX
Sign In or Register to view pricing and more.
Overview
CLB S60500CTHG 1/2" PVC FLEX
Also known as: 847656015190, S60500CTHG
Specifications
Diameter: | 1/2 in |
Length: | 25 ft |
Jacket: | PVC |
Material: | 316 Stainless Steel |
Package Type: | Coil |
Diameter: | 1/2 in |
Jacket: | PVC |
Package Type: | Coil |
Length: | 25 ft |
Material: | 316 Stainless Steel |
Customer Reviews
No reviews for this product
(0)