Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm
Item #: 223090
Cat #: LWC237716SS
UPC: 783510110468
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm, Stainless Steel Type 304
Overview
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 770 x 155mm, Stainless Steel Type 304
Instrumentation Box, Type 4x, Hinged Window/Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 230x770x155mm, Material/finish: Ss Type 304
Also known as: 783510110468, LWC237716SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)