Contactor, Definite Purpose, 30A, 3P, 120VAC Coil, 600VAC Rated

Item #: 223084

Cat #: 400-DP30ND3-K

UPC: 611320911985

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position

Overview

Contactor, Definite Purpose, 30 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position
Also known as: 611320911985, 400-DP30ND3-K

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 30
Poles: 3
Family / Style: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)