Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Universal Pedestal, Rugged, 100% stainless steel, Powder-coated, Plastic bushings for ease of installation, ADA height and reach compliant
Overview
Universal Pedestal, Rugged, 100% stainless steel, Powder-coated, Plastic bushings for ease of installation, ADA height and reach compliant
Safety-certified and all-weather, the ProMountDuo Universal Pedestal covers a range of power configurations to support both your current and future charging needs. Chargers are designed to keep your EV on the road and range anxiety in check. Operates as a single or dual mount pedestal out of the box. Accommodates the low-profile Connector Holsters included in Enphase and ClipperCreek EV Chargers.
Also known as: PMD-10R
Specifications
Mounting: | Pedestal |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal |
IP/NEMA Rating: | NEMA 4 |
Material: | Stainless Steel |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)