M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit

Item #: 2230793

Cat #: 2855P-22R

UPC: 045242778959

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit, Includes: (1) M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent (2855P-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

Overview

M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit, Includes: (1) M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent (2855P-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case
Our M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent is the most compact in its class, delivering you more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing you with the power required for installation and removal, even in confined spaces. The MILWAUKEE® 1/2" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.
Also known as: 045242778959, 2855P-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)