Compact Fluorescent Lamp, 14W, 3000K, Medium Base

Item #: 223071

Cat #: CF14EL/830/MED

UPC: 046135293252

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 14 Watt, 3000K, Medium Base, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 14 Watt, 3000K, Medium Base, Standard Case Qty: 6
Also known as: 046135293252, CF14EL/830/MED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)