Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2" Deep, Aluminum

Item #: 22307

Cat #: WSM110

UPC: 687855030613

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030613, WSM110

Specifications

Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Height: 4.560 in
Width: 3.060 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Width: 3.060 in
Depth: 2 in
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 3
Height: 4.560 in

Customer Reviews

No reviews for this product
(0)