6W LED Landscape Flood, 30K, Bronze

Item #: 2230689

Cat #: 62-1200

UPC: 04592368016

Sign In or Register to view pricing and more.
Documents & Guides
LED Landscape Flood 6W - 3000K - Bronze Finish - 120V

Overview

LED Landscape Flood 6W - 3000K - Bronze Finish - 120V
Satco's 62-1200 6 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.
Also known as: 04592368016, 62-1200

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 640
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 6
Material: Aluminum
Light Technology: LED
Lumens: 640
Color Rendering Index (CRI): 80
Color: Bronze
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)