CORNERSTONE 1 LT ARM DWN OTDOR

Item #: 2230686
Cat #: 60-3475
UPC: 04592363475
Sign In or Register to view pricing and more.
Cornerstone - 1 Light - 13" - Wall Lantern - Arm Down with Clear Seed Glass; Color retail packaging

Overview

Cornerstone - 1 Light - 13" - Wall Lantern - Arm Down with Clear Seed Glass; Color retail packaging
Also known as: 04592363475, 60-3475

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)