7.5WLED/DIR/4/60'/CCT-SEL/120V

Item #: 2230665
Cat #: S11855
UPC: 045923118555
Sign In or Register to view pricing and more.
7.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Brushed Nickel Finish

Overview

7.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Brushed Nickel Finish
Also known as: 045923118555, S11855

Specifications

Lumens: 600
Size: 4 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 7.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Volts AC: 120
Wattage: 7.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: Brushed Nickel
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)