![Incandescent Bulb, Rough Service, A19, 100W, 120V, Frosted Incandescent Bulb, Rough Service, A19, 100W, 120V, Frosted](https://rexel-cdn.com/products/product.jpg?i=016CA662-BF67-42CF-86D8-A3E2710E3249&f=420)
Incandescent Bulb, Rough Service, A19, 100W, 120V, Frosted
Item #: 22306
Cat #: 100A/RS/RP/1-120V
UPC: 046135129971
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12997
Overview
Incandescent Bulb, Rough Service, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 12997
Also known as: 046135129971, 100A/RS/RP/1-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Frosted |
Lumens: | 1260 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 1260 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)