10 AWG XHHW Stranded Copper, Gray, 500' Coil

Item #: 223052

Cat #: XHHW10STR7GRY500CL

UPC: 980100240257

Sign In or Register to view pricing and more.
10 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Coil

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Coil
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240257, XHHW10STR7GRY500CL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)