250V 1A 5X20MM SM FUSE

Item #: 22305

Cat #: GDG1

UPC: 782001764401

Documents & Guides
No Documents Available
250V 1A 5X20MM SM FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V 1A 5X20MM SM FUSE
Also known as: 782001764401, GDG1

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Amps: 1
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Family / Style: GDG
Interrupt Rating AC: 35
Amps: 1
Speed: Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge
Family / Style: GDG

Customer Reviews

No reviews for this product
(0)