Mod. Enclosure, 1-DR, STL, Lt Gry

Item #: 2230468

Cat #: MCS18105R5

UPC: 783510494650

Sign In or Register to view pricing and more.
Documents & Guides
Modular Enclosure, 1 Door, Mild Steel, Light Gray

Overview

Modular Enclosure, 1 Door, Mild Steel, Light Gray
Also known as: 783510494650, MCS18105R5

Specifications

Material: Steel
Height: 70.870 in
Width: 39.370 in
Depth: 19.690 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 39.370 in
Finish: Powder Coated
Height: 70.870 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)