PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 223044

Cat #: 855D-P00SC20B24Y6Y3Y5Y4P1

UPC: 885630166346

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 885630166346, 855D-P00SC20B24Y6Y3Y5Y4P1

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)