26W CFL Lamp, 27K

Item #: 2230429

Cat #: S7418

UPC: 045923074189

Sign In or Register to view pricing and more.
Documents & Guides
26 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; 230 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

26 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; 230 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074189, S7418

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 1750
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: European Medium (E27)
Wattage: 26
Volts AC: 230
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: CFL
Base: European Medium (E27)

Customer Reviews

No reviews for this product
(0)