LightGATE LED SQUARE Sconce

Item #: 2230155

Cat #: 62-1466

UPC: 045923681066

Sign In or Register to view pricing and more.
Lightgate - LED Sconce - Black Finish

Overview

Lightgate - LED Sconce - Black Finish
The Lightgate 62-1466 LED outdoor wall sconce features a black Finish and offers dimmable capability to create the perfect mood. Elegantly illuminate pathways, driveways, front and back yards with this sleek and contemporary outdoor wall sconce. Durable and fashionable, this fixture delivers 50,000 hours of warm white light.
Also known as: 045923681066, 62-1466

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel, Aluminum
Lumens: 240
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel, Aluminum
Standards: California Proposition 65
Dimmable: Yes
Wattage: 5
Color Rendering Index (CRI): 90
Lumens: 240
Light Technology: LED

Customer Reviews

No reviews for this product
(0)