Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bund

Item #: 223014

Cat #: 43GR-TBB25SL120

UPC: 611320714814

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bundle 3.2mm (0.125 in), Brass, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 3.05 m (120 in.)

Overview

Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bundle 3.2mm (0.125 in), Brass, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 3.05 m (120 in.)
More durable than plastic fiber cables, Allen-Bradley® glass fiber optic cables withstand higher temperatures. These cables contain multiple strands of thin fibers bundled in a flexible sheath. Catalog item 43GR-TBB25SL120 is a glass fiber optic cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320714814, 43GR-TBB25SL120

Specifications

Type: Cables
Type: Cables

Customer Reviews

No reviews for this product
(0)