Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, white, 22mm push button, black unmarked

Item #: 222996

Cat #: ZB2BY4001

UPC: 785901198734

Sign In or Register to view pricing and more.
Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, white, 22mm push button, black unmarked

Overview

Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, white, 22mm push button, black unmarked
This Harmony ZB2BY4001 is an unmarked legend. It is an accessory of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Also known as: 785901198734, ZB2BY4001

Specifications

Size: 22.5 mm
Type: Engraved
Color: White/Black
Standards: California Proposition 65
Size: 22.5 mm
Color: White/Black
Type: Engraved
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)