
5"/6" LED Downlight, 27K-50K, Matte White
Item #: 2229888
Cat #: RL56LS9FSD2W1EWH
UPC: 080083258949
Documents & Guides
5 Inch / 6 Inch LED Downlight, 120V, 90 CRI, 900/1200 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Dimming, Matte White
Sign In or Register to view pricing and more.
Overview
5 Inch / 6 Inch LED Downlight, 120V, 90 CRI, 900/1200 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Dimming, Matte White
The RL Series can be installed in a canless or retrofit solution. The Halo RL LED recessed trims are designed for use with new construction or remodel housings. The Halo RL canless downlights are designed to be installed without the use of a housing or junction box. Regardless of your installation preference, we have an option for you. Choose your color temperature directly on the fixture. With the flick of a switch, you can choose between 5 color temperatures ranging from warm (2700K) to daylight (5000K) or choose the warm dimming option to mimic candlelight for mood setting in any space. Lumen select options are also available for ultimate flexibility. The RL series is the perfect solution for general area downlighting in retrofit, remodel, or new construction applications.
Also known as: 080083258949, RL56LS9FSD2W1EWH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Lumens: | 900, 1200, Selectable |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Color: | Matte White |
Lumens: | 900, 1200, Selectable |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Customer Reviews
No reviews for this product
(0)