Main Breaker Kit, 125A, 22kAIC, PowerMark Gold, with Mounting Base

Item #: 222926

Cat #: THQMV125D

UPC: 783164341911

Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, 125 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base

Overview

Main Breaker Kit, 125 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Also known as: 783164341911, THQMV125D

Specifications

Poles: 2
Amps: 15
Length: 4 in
Interrupt Rating AC: 22 kA
Poles: 2
Length: 4 in
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)