LED Troffer Retrofit

Item #: 2229200

Cat #: EVOKIT-2X4-42L-28W-850-UNV-0-10-G5

UPC: 781087165904

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 28, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 4000. Philips Prod. # 528083, 12NC 929002715313, Description: EvoKit 2x4 42L 28W 850 UNV 0-10 G5. *DLC PREMIUM Rated* Products can be found on the DLC QPL by searching the 6 digit product number. Additional information can be found at www.philips.com/evokit.

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 28, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 4000. Philips Prod. # 528083, 12NC 929002715313, Description: EvoKit 2x4 42L 28W 850 UNV 0-10 G5. *DLC PREMIUM Rated* Products can be found on the DLC QPL by searching the 6 digit product number. Additional information can be found at www.philips.com/evokit.
Philips EvoKit LED retrofit kit gen 4 is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087165904, EVOKIT-2X4-42L-28W-850-UNV-0-10-G5

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Length: 4 ft, 48 in
Lumens: 4200
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: LED Retrofit
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 28
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)