Contactor, Lighting, 30A, 600VAC, 3P, NO, 120VAC Coil, NEMA 1

Item #: 22292

Cat #: 8903LG30V02

UPC: 785901851301

Sign In or Register to view pricing and more.
Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 3-Pole, Normally Open, 120 Volt AC Coil, NEMA 1 Enclosure

Overview

Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 3-Pole, Normally Open, 120 Volt AC Coil, NEMA 1 Enclosure
Also known as: 785901851301, 8903LG30V02

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Volts AC Control: 120
Poles: 3
Family / Style: 8903
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Type: Contactor, Lighting, Electrically Held
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)