HD Cable Tie, 120lb, 8.9", Black, 500PK

Item #: 2229080

Cat #: 111-01138

UPC: 089306298731

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306298731, 111-01138

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.900 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 8.900 in

Customer Reviews

No reviews for this product
(0)