Angled Tube, 70" x90", Aluminum

Item #: 222889

Cat #: S2MT1500

UPC: 783510188252

Sign In or Register to view pricing and more.
Documents & Guides
Tube, 70 X 90 , 1500-mm, Bulletin Cs4 (compact Suspension System), Size/dims: 3.15x4.13x60.24, Material/finish: Aluminum

Overview

Tube, 70 X 90 , 1500-mm, Bulletin Cs4 (compact Suspension System), Size/dims: 3.15x4.13x60.24, Material/finish: Aluminum
Also known as: 783510188252, S2MT1500

Specifications

Height: 70 in
Width: 90 in
Material: Aluminum
Height: 70 in
Material: Aluminum
Width: 90 in

Customer Reviews

No reviews for this product
(0)