150W 120V HPS BAL ASSY

Item #: 222855

Cat #: H2115L

UPC: 662050160877

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEF H2115L 150W 120V HPS BAL ASSY

Overview

GEF H2115L 150W 120V HPS BAL ASSY
Also known as: 662050160877, H2115L

Specifications

Volts AC: 120
Wattage: 150
Light Technology: HID
Volts AC: 120
Light Technology: HID
Wattage: 150

Customer Reviews

No reviews for this product
(0)