2' x 4' Lensed Troffer

Item #: 222850

Cat #: 2SP8G232A12MVOLTGEB10IS

UPC: 784231001462

Documents & Guides
Lensed Troffer, 2' x 4', (x2) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lensed Troffer, 2' x 4', (x2) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast
Specification premium, high-performance, static T8 luminaires provide general illumination for recessed indoor applications; ideal for restricted plenum spaces. Construction Innovative low-profile design optimized around T8 lamps, low-profile electronic ballasts and T8 compact sockets. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush-mitered corners. Unique door frame design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Standard rotary cam latch. Door latches and hinges from either side. Improved performance – higher fixture efficiency and reduced lamp image. Integral T-bar safety clips are standard; no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with virtually all ceiling types. Field trim modification kits also available. Electrical Ballast Disconnect provided standard where required to comply with US and Canadian electrical codes.
Also known as: 784231001462, 2SP8G232A12MVOLTGEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)