Type Cc Circuit Breaker

Item #: 222844

Cat #: CC3175SR01

UPC: 782113420509

Sign In or Register to view pricing and more.
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 175 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip

Overview

Type Cc Circuit Breaker, 3-pole, 175 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip
Also known as: 782113420509, CC3175SR01

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 175
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)