12' Step Ladder, Type IAA, 375 lbs

Item #: 222807

Cat #: 7312

UPC: 051751042917

Sign In or Register to view pricing and more.
Documents & Guides
Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 35-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 35-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The 7312 Fiberglass 12ft Stepladder has a duty rating of 375lb and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751042917, 7312

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Width: 35 1/2 in
Material: Fiberglass
Length: 12 ft
Type: Ladder, Single-Sided, Stepladder
Width: 35 1/2 in
Length: 12 ft
Weight Capacity: 375 lbs
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)