
UPS, Extended Runtime, 3kVA, 2.700kW, 120VAC, 9SX Online
Item #: 2227895
Cat #: 9SX3000
UPC: 743172091260
Documents & Guides
9SX Online, Extended Runtime UPS, 3 kVA, 2.7 kW, 120 Volt AC, L5-30P Input, Outputs: (4) 5-20R, (1) L5-30R, 13.6 Inch Height x 8.4 Inch Width x 16.2 Inch Depth, 77.2 lb., Network Card Optional
Sign In or Register to view pricing and more.
Overview
9SX Online, Extended Runtime UPS, 3 kVA, 2.7 kW, 120 Volt AC, L5-30P Input, Outputs: (4) 5-20R, (1) L5-30R, 13.6 Inch Height x 8.4 Inch Width x 16.2 Inch Depth, 77.2 lb., Network Card Optional
With robust in-line dual frequency switching power protection, no transfer time to the battery and automatic internal static bypass, the Eaton 9SX Tower UPS provides reliable and consistent performance. The 9SX UPS offers up to 28% more rated power compared to traditional UPSs. This means you can connect more devices and have more space to expand your IT systems. Compatible and matched battery packs allow you to customize the ASC 9SX's runtime to meet your requirements. The 9SX UPS's easy-to-read LCD screen gives you access to alarm history, energy logs, unit serial numbers, and UPS firmware versions to help you troubleshoot problems the first time straight to the source. Eight user-selectable languages ensure successful global deployments. Typical applications: medical/healthcare, light industrial, primary and secondary schools, academic, automation, manufacturing
Also known as: 743172091260, 9SX3000
Specifications
Type: | UPS |
Volts AC: | 120 |
Volt Amps: | 3kVA |
Wattage: | 2.700 kW |
Type: | UPS |
Volt Amps: | 3kVA |
Volts AC: | 120 |
Wattage: | 2.700 kW |
Customer Reviews
No reviews for this product
(0)