Drive, Servo, Multi-Axis Digital, 3KW, 230/480VAC, 4A

Item #: 22270

Cat #: 2098-DSD-HV030X-DN

UPC: 662453959405

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp, Indexed, DeviceNet

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 3 Kilowatt, 230/480 Volt AC, 4 Amp, Indexed, DeviceNet
Also known as: 662453959405, 2098-DSD-HV030X-DN

Specifications

Wattage: 3 kW
Phase: 3
Volts AC: 480, 230
Amps: 4
Type: DeviceNet, Indexed, Servo Drive
Wattage: 3 kW
Volts AC: 480, 230
Type: DeviceNet, Indexed, Servo Drive
Phase: 3
Amps: 4

Customer Reviews

No reviews for this product
(0)