Tamper Resistant Duplex Receptacle, 20A, Light Almond

Item #: 2226877

Cat #: CAR-20-DDTR-LA

UPC: 027557779487

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 20A, 125V, Light Almond

Overview

Tamper Resistant Duplex Receptacle, Decorator, 20A, 125V, Light Almond
Claro, Gloss, Dual tamper resistant receptacle, 20A/125V in light almond
Also known as: 027557779487, CAR-20-DDTR-LA

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Color: Light Almond
Mounting: Surface
Amps: 20
Gangs: 1
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Gangs: 1
Color: Light Almond
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)