SS Concept Console, 4X, 48x36x18

Item #: 222687

Cat #: CFC483623SS

UPC: 783510873608

Sign In or Register to view pricing and more.
Documents & Guides
Concept Console, Single Door, NEMA Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 18"

Overview

Concept Console, Single Door, NEMA Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 18"
Sloped Concept Consoles provide a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working, consoles feature a large internal capacity for mounting components and controls.
Also known as: 783510873608, CFC483623SS, Net

Specifications

Depth: 18 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 18 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 48 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)