250v 2a 5x20mm Sm Fuse

Item #: 22268

Cat #: GDG2

UPC: 782001764432

Documents & Guides
Gdg2 250v 2a 5x20mm Sm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gdg2 250v 2a 5x20mm Sm
Also known as: 782001764432, GDG2

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Family / Style: GDG
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Amps: 2
Class: Miniature
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Family / Style: GDG

Customer Reviews

No reviews for this product
(0)