e2XHD 1RU High-Density Universal Angled Panel

Item #: 2226666

Cat #: E2X1A-S48

UPC: 078477879221

Sign In or Register to view pricing and more.
Documents & Guides
e2XHD 1RU High-Density Universal Angled Panel, Accepts Shielded, UTP, And Fiber Cassettes

Overview

e2XHD 1RU High-Density Universal Angled Panel, Accepts Shielded, UTP, And Fiber Cassettes
The e2XHD Patching System is an easy-to-connect, high-density solution that provides simple termination and improved cable routing for shielded, UTP, and fiber applications. Cassettes quickly snap-in and pull out of the high-density angled panel, making installation easier than ever. Panel covers and blank cassette inserts offer extra protection from dust and damage. Copper cassettes are available on pre-terminated trunks or with field-terminated connectors. Fiber cassettes are pre-terminated.
Also known as: 078477879221, E2X1A-S48

Specifications

Mounting: Rack
Size: 1RMU
Type: Angled
Number of Ports: 48
Mounting: Rack
Type: Angled
Size: 1RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)