Eaton definite purpose starter

Item #: 2226660

Cat #: B25CGC30A

UPC: 782113005218

Sign In or Register to view pricing and more.
Documents & Guides
Eaton definite purpose starter, 575 V, Bimetal, 30 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 2 poles, Single-phase, B25, Screw/pressure plate, Non-reversing

Overview

Eaton definite purpose starter, 575 V, Bimetal, 30 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 2 poles, Single-phase, B25, Screw/pressure plate, Non-reversing
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Also known as: 782113005218, B25CGC30A

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Type: Non-Reversing
IP/NEMA Rating: NEMA 1
Amps: 30
Phase: 1
Type: Non-Reversing

Customer Reviews

No reviews for this product
(0)