4' 14.5W T8 LED Lamp, 40K

Item #: 2226562

Cat #: KT-LED14.5T8-48G-840-D2/G2

UPC: 843654148632

Sign In or Register to view pricing and more.
Documents & Guides
14.5W LED T8 TUBE 1800 LUMEN GLASS CONSTRUCTION 4FT 4000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY GEN 2

Overview

14.5W LED T8 TUBE 1800 LUMEN GLASS CONSTRUCTION 4FT 4000K 120-277V INPUT DIRECT DRIVE DOUBLE ENDED WIRING ONLY GEN 2
Also known as: 843654148632, KT-LED14.5T8-48G-840-D2/G2

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 14.500
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 14.500
Color Rendering Index (CRI): 80+
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)