Solar Module, 385W, 1000V DC

Item #: 2226535

Cat #: 10301298

UPC:

Documents & Guides
Solar Module, 385 Watt, 1000 Volt DC, 120 Half Cells, Black on Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solar Module, 385 Watt, 1000 Volt DC, 120 Half Cells, Black on Black
Meyer Burger premium solar panels offer a unique blend of performance, durability, and outstanding design – the perfect choice for discerning customers in the US. Maximize your energy efficiency and independence with our cutting-edge, cost-effective solar panels. Harness the sun's power and enjoy peace of mind with our German engineering and Swiss design, now available in the USA.
Also known as: 10301298

Specifications

Volts DC: 1000
Wattage: 385
Depth: 1.380 in
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Depth: 1.380 in
Number of Cells: 120
Wattage: 385
Color: Black on Black

Customer Reviews

No reviews for this product
(0)