Solar Module, 380W, 120 CELLS, 1000 VDC

Item #: 2226533

Cat #: 10301297

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Module, 380 Watts, Black on Black, 120 Half-Cells, 1000 Volts DC

Overview

Solar Module, 380 Watts, Black on Black, 120 Half-Cells, 1000 Volts DC
Meyer Burger premium solar panels offer a unique blend of performance, durability, and outstanding design – the perfect choice for discerning customers in the US. Maximize your energy efficiency and independence with our cutting-edge, cost-effective solar panels. Harness the sun's power and enjoy peace of mind with our German engineering and Swiss design, now available in the USA.
Also known as: 10301297

Specifications

Volts DC: 1000
Wattage: 380
Depth: 1.380 in
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Depth: 1.380 in
Number of Cells: 120
Wattage: 380
Color: Black on Black

Customer Reviews

No reviews for this product
(0)