Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 12' Long
Item #: 222631
Cat #: 24A09-12-144
UPC: 781011154004
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 12 Inch Wide, 12 Foot Long
Overview
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 12 Inch Wide, 12 Foot Long
Eaton’s B-Line series metallic cable ladder systems are designed to provide superior strength to weight ratio while providing a lower total installed cost cable management solution.
Also known as: 781011154004, 24A09-12-144
Specifications
Width: | 12 in |
Color: | Gray |
Length: | 12 ft |
Material: | Aluminum |
Width: | 12 in |
Length: | 12 ft |
Color: | Gray |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)