
LED Constant Voltage Driver
Item #: 2226301
Cat #: ADPTPRO-DRJ-96-24
UPC: 714176023526
Documents & Guides
LED Driver, Input Voltage: 100-277VAC, Output Voltage: 24VDC, Wattage: 9.6W Min - 96W Max, Low-Profile Constant Voltage Driver, 5-in-1 Forward and Reverse Phase Dimming: ELV, MLV, TRIAC, 0-10V, 1-10V, 10V PWM Potentiomete, Damp location
Sign In or Register to view pricing and more.
Overview
LED Driver, Input Voltage: 100-277VAC, Output Voltage: 24VDC, Wattage: 9.6W Min - 96W Max, Low-Profile Constant Voltage Driver, 5-in-1 Forward and Reverse Phase Dimming: ELV, MLV, TRIAC, 0-10V, 1-10V, 10V PWM Potentiomete, Damp location
The Adaptive Pro 5-in-1 dimmable Class 2 drivers are designed to operate with any standard MLV, ELV, Incandescent TRIAC (forward phase) dimmer switch or can also be used with secondary side controls systems. Encased in a low profile aluminum enclosure that includes knock-outs for easy installation in any low voltage application.
Also known as: 714176023526, ADPTPRO-DRJ-96-24
Specifications
Wattage: | 96 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 96 |
Dimmable: | Yes |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)