Drive, Adjustable Frequency, 15.4A, 7.5KW, 10HP, 400VAC

Item #: 22263

Cat #: 20AC015A0AYNANC0

UPC: 820919213779

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 15.4 Amp, 7.5 Kilowatt, 10 Horse Power, 400 Volt AC, Panel Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 15.4 Amp, 7.5 Kilowatt, 10 Horse Power, 400 Volt AC, Panel Mount
Also known as: 820919213779, 20AC015A0AYNANC0

Specifications

Phase: 3
Mounting: Panel
Horsepower: 10
Type: AC, Drive
Volts AC: 400
Phase: 3
Horsepower: 10
Volts AC: 400
Mounting: Panel
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)