Power Supply, Switched Mode, 960W Output, 24-28 Output Voltage, 3P

Item #: 222584

Cat #: 1606-XLS960E-3

UPC: 781180619281

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switched Mode, Performance, 40 Amp, 960 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, Input

Overview

Power Supply, Switched Mode, Performance, 40 Amp, 960 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS960E-3 from Rockwell Automation® is a 960 W, 380-480 V AC input, 24-28 V DC output, 40 A output power supply with parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180619281, 1606-XLS960E-3

Specifications

Phase: 3
Volts DC Range: 24, 28
Volts DC: 600
Mounting: DIN Rail
Amps: 40
Wattage: 960
Phase: 3
Volts DC: 600
Amps: 40
Volts DC Range: 24, 28
Mounting: DIN Rail
Wattage: 960

Customer Reviews

No reviews for this product
(0)