C-h Fd1015l Fd Molded Cse Cb 1p 15a

Item #: 222532

Cat #: FD1015L

UPC: 786679137505

Sign In or Register to view pricing and more.

Overview

Type Fd Breaker 1p 15a/125vdc Max 10k / 277vac Max 25k Aic
Also known as: 786679137505, FD1015L

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 15
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 15
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)