Push Button, Bootless Flush Head, Yellow, 2NO, Contacts

Item #: 22253

Cat #: 800H-AR9A2

UPC: 662073877769

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073877769, 800H-AR9A2

Specifications

Amps: 10
Size: 30 mm
Type: Bootless Flush , Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Type: Bootless Flush , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)