Drive, Servo, Multi-Axis Digital, 5KW, 230/480VAC, 7A

Item #: 22247

Cat #: 2098-DSD-HV050X-DN

UPC: 662453959412

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp, Indexed, DeviceNet

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp, Indexed, DeviceNet
Also known as: 662453959412, 2098-DSD-HV050X-DN

Specifications

Phase: 3
Wattage: 5 kW
Volts AC: 480, 230
Amps: 7
Type: DeviceNet, Indexed, Servo Drive
Phase: 3
Volts AC: 480, 230
Type: DeviceNet, Indexed, Servo Drive
Wattage: 5 kW
Amps: 7

Customer Reviews

No reviews for this product
(0)